Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Impact wrench 1/2 inch with flexible head

For detailed information, other images and documents, please select individual articles from the following table.

Impact wrench 1/2 inch with flexible head

Impact wrench with 1/2 inch quadrant and flexible head, specially developed for working in difficult-to-access areas.
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
Powerful and versatile.


  • Has a double air intake motor that generates 380 nm of working torque with a maximum torque of 540 nm.

  • Double hammer mechanism for greater power with a vibration level of 4.9 m/sec.


Provides convenient, easy access to tight spaces.


  • Its flexible head can move 180°.

  • 360° rotating handle.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.